Shop All Machine Screws
Midwest Fastener
5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 79047
Zoro # G502525695
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79047
- Zoro # G502525695
- UPC # 738287790474
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0030480316ZYD)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01120.062.0002)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (79051)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79046)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX4)
- Midwest Fastener Machine Screws