Shop All Machine Screws
Midwest Fastener
5/16"-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 79046
Zoro # G602525441
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79046
- Zoro # G602525441
- UPC # 738287790467
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0250075-100P)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.043.0325)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 100 PK (6LB81)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (79051)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07312)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- Midwest Fastener Machine Screws