Shop All Machine Screws
Midwest Fastener
5/16"-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 79068
Zoro # G502525541
product price: $14.85
/pk 6, $2.48/ea
Sold in multiples of 2 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79068
- Zoro # G502525541
- UPC # 738287790689
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00, Plain 18-8 Stainless Steel (3523-10.00K)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Trim Head Torx Drive (42503)
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Steel Zinc Plated Finish, 2 PK (M38130.420.0001)
- BSC PREFERRED Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-10, 25PK (93580A565)
- MIDWEST FASTENER 5/16"-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79072)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (79067)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER #4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77245)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38125)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 25 PK (U51213.031.0075)
- Midwest Fastener Machine Screws