Shop All Set Screws
Midwest Fastener
5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK
Mfr # 931526
Zoro # G502507219
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931526
- Zoro # G502507219
- UPC # 719199315269
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30140601-010P2)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Steel Body, 70 PK (350624-1)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- MIDWEST FASTENER 5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK (931523)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- MIDWEST FASTENER #6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70751)
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60597)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/8, PK100 (U07800.013.0012)
- Midwest Fastener Set Screws