Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK
Mfr # 79567
Zoro # G802508015
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79567
- Zoro # G802508015
- UPC # 738287795677
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 45 PK (B55010.075.0350)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Brass, Not Graded, Plain Finish (BR.00803202.PL.DAR)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 1/2 in Lg, 25 PK (TSI0-60050P0-025P)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67482)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 20 PK (67387)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51030.100.0055)
- Midwest Fastener Socket Head Cap Screws