Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK
Mfr # 79572
Zoro # G302507822
product price: $3.39
/pk 4, $0.85/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79572
- Zoro # G302507822
- UPC # 738287795721
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-132-TH-PK50)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1096TBCR)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK (M01320.080.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (32721)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK (79843)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (76051)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51060.080.0090)
- Midwest Fastener Socket Head Cap Screws