Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK
Mfr # 67506
Zoro # G202507892
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67506
- Zoro # G202507892
- UPC # 738287675061
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 10 PK (SH-68SS)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (1192PK)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 10 PK (33984)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 10 PK (74446)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 15 PK (76011)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- Midwest Fastener Socket Head Cap Screws