Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK
Mfr # 79568
Zoro # G202507809
product price: $3.49
/pk 6, $0.58/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79568
- Zoro # G202507809
- UPC # 738287795684
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.043.3600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Steel, 5 PK (U17272.050.0400)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0005)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 2 PK (76046)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33935)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71387)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 50 PK (51434)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 2 PK (75595)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- Midwest Fastener Socket Head Cap Screws