Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK
Mfr # 79551
Zoro # G302507853
product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79551
- Zoro # G302507853
- UPC # 738287795516
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.150.0450)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- ZORO SELECT Concrete Screw, Pan, Steel Black Zinc, 10000 PK (04055PPBZ)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71392)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 15 PK (76022)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72244)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- Midwest Fastener Socket Head Cap Screws