Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK
Mfr # 74188
Zoro # G402508170
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 5/8 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74188
- Zoro # G402508170
- UPC # 738287741889
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5300)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB51618112FTP50)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 ft, Steel, Grade 8, Plain Finish (2035565)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 12 PK (75954)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (75987)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67511)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length, 7 PK (67433)
- Midwest Fastener Socket Head Cap Screws