Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK
Mfr # 74231
Zoro # G102507657
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74231
- Zoro # G102507657
- UPC # 738287742312
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- DOUBLE HH 25625 0.62 x 6.25 in. Zinc Plated Hitch Pin (146276)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD ZINC (1424C)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 8 PK (67823)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72063)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 5 PK (67841)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33928)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.037.0125)
- Midwest Fastener Socket Head Cap Screws