Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK
Mfr # 79191
Zoro # G802507445
product price: $8.29
/pk 4, $2.07/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79191
- Zoro # G802507445
- UPC # 738287791914
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 2 PK (Z9293)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 3-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP077)
- VAST Spring Nut, M12-1.75, 25 PK (V200 M12-25)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (79551)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (34326)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (67816)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK (75637)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.100.0025)
- Midwest Fastener Socket Head Cap Screws