Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK
Mfr # 68002
Zoro # G202522109
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68002
- Zoro # G202522109
- UPC # 738287680027
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3/4 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.037.0225)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01062.037.0100)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042066GR)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK (68005)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05368)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (54363)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.050.0250)
- Midwest Fastener Hex Head Cap Screws