Shop All Knobs
Midwest Fastener
5/16"-18 Zinc Plated Steel Coarse Thread Bar Knob Nuts 2PK
Mfr # 66684
Zoro # G402527836
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Finish Zinc
- Material Steel
- Style Bar Knob
- Thread Size 18 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66684
- Zoro # G402527836
- UPC # 738287666847
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 5/16" |
Thread Size | 18 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Style | Bar Knob |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- SUPERCUT 124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713008)
- DRILL AMERICA 13/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC13/32)
- HHIP 3/16 X 3-1/2" High Speed Steel Round Tool Bit (2000-0353)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER #10-32 x 13/16" Black Heat Resistant Plastic Fine Thread Round Knobs 4PK (77966)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0140)
- Midwest Fastener Knobs