Shop All Automotive Battery Accessories
Midwest Fastener
5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK
Mfr # 52296
Zoro # G702529196
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type J Bolt
- Diameter 2 5/8"
- Diameter 1 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52296
- Zoro # G702529196
- UPC # 738287522969
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 9/32" |
Length 1 | 7" |
Thread Size | 18 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Type | J Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Clear (ED3703C)
- FOUR SEASONS Discharge & Suction Line Hose Assembly, 66051 (66051)
- MARTIN TOOLS Handheld Automatic Digital Tire Inflator (MRIMHA-100)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- GROTE Releasable Tie, Black, 23", 250lb., PK100 (83-6163)
- Midwest Fastener Automotive Battery Accessories