Shop All Machine Screws
Midwest Fastener
5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK
Mfr # 37822
Zoro # G502524162
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37822
- Zoro # G502524162
- UPC # 738287378221
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54753)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61591)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33155)
- TITAN FASTENERS M5 x 0.8 x 6mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05006)
- Midwest Fastener Machine Screws