Shop All Machine Screws
Midwest Fastener
5/16"-18 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 5 PK
Mfr # 37843
Zoro # G202524516
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37843
- Zoro # G202524516
- UPC # 738287378436
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R514-6)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KFC)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77345)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07307)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08469)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07336)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- Midwest Fastener Machine Screws