Shop All Machine Screws
Midwest Fastener
5/16"-18 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK
Mfr # 37803
Zoro # G102524210
product price: $22.49
/pk 3, $7.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 6 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37803
- Zoro # G102524210
- UPC # 738287378030
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 60 mm L (12528PK)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (N04181.087.0002)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37802)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08469)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77271)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69552)
- MIDWEST FASTENER #4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK (62176)
- PRIME-LINE Prime Line Products Bi-Fold Door Hinge N6656 (N6656)
- Midwest Fastener Machine Screws