Shop All Set Screws
Midwest Fastener
5/16"-18 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 10PK
Mfr # 70795
Zoro # G402511439
original price:
$4.49
6% off
new price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70795
- Zoro # G402511439
- UPC # 738287707953
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- BUILDRIGHT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 90 PK (51746)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70793)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- Midwest Fastener Set Screws