Shop All Set Screws
Midwest Fastener
5/16"-18 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK
Mfr # 79262
Zoro # G402511606
product price: $5.99
/pk 6, $1.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79262
- Zoro # G402511606
- UPC # 738287792621
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 20 PK (67387)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- ZORO SELECT Socket Set Screw, Flat, 5/8-11x1-1/2, PK5 (0162511T150)
- Midwest Fastener Set Screws