Shop All Automotive Battery Accessories
Midwest Fastener
5/16"-18 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK
Mfr # 52295
Zoro # G302529145
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J Bolt
- Finish Zinc
- Diameter 2 5/8"
- Diameter 1 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52295
- Zoro # G302529145
- UPC # 738287522952
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 5/16" |
Length 1 | 5" |
Thread Size | 18 (Coarse) |
Details
Material | Steel |
Type | J Bolt |
Finish | Zinc |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- PROJE PREMIUM CAR CARE Fusion Tire Dressing 16oz - Long Lasting - Wont Sling (10004)
- MIDWEST FASTENER 5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52296)
- MIDWEST FASTENER 5/16" x 1-17/32" Copper Battery Clips 8PK (70541)
- MIDWEST FASTENER 1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51043)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- GROTE Primary Wire, 18 Gauge, Yellow, 100ft.Spool (87-9011)
- Midwest Fastener Automotive Battery Equipment