Shop All Automotive Battery Accessories
Midwest Fastener
5/16"-18 x 5" Zinc J Hold Down Bolt 4PK
Mfr # 34843
Zoro # G802529324
original price:
$13.04
23% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J Bolt
- Finish Zinc
- Material Steel
- Diameter 1 5/16"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34843
- Zoro # G802529324
- UPC # 738287348439
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Length 1 | 5" |
Thread Size | 18 (Coarse) |
Details
Type | J Bolt |
Finish | Zinc |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Fuel Injection Hose, ID 1/4 In, OD 0.5 In (80088)
- DAVIS INSTRUMENTS Motor Caddy Outboard Hoisting Harness (430)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RCJ8Y (863)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- MIDWEST FASTENER 5/16" x 5/8" x 4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51047)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- Midwest Fastener Automotive Battery Accessories