Shop All Machine Screws
Midwest Fastener
5/16"-18 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 37802
Zoro # G602524307
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 5 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37802
- Zoro # G602524307
- UPC # 738287378023
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06020-001P1)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.043.0100)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1096TBCR)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77361)
- MIDWEST FASTENER #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50935)
- MIDWEST FASTENER 1/4"-20 x 6 in Slotted Round Machine Screw, Zinc Plated 8 PK (60126)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07284)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- Midwest Fastener Machine Screws