Shop All Carriage Bolts
Midwest Fastener
5/16"-18 x 5" 18-8 Stainless Steel Coarse Thread Carriage Bolts 4PK
Mfr # 78883
Zoro # G102521844
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 18 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78883
- Zoro # G102521844
- UPC # 738287788839
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 18 (Coarse) |
Fastener Length | 5 in |
Thread Length | Full |
Diameter 1 | 5/16" |
Diameter 2 | 23/32" |
Square-Depth | 3/16" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- MIDWEST FASTENER 5/16"-18 x 5" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50790)
- MIDWEST FASTENER 5/16"-18 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09220)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50603)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- MIDWEST FASTENER 5/16"-18 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01088)
- MIDWEST FASTENER 8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK (31182)
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- Midwest Fastener Carriage Bolts