Shop All Machine Screws
Midwest Fastener
5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK
Mfr # 08472
Zoro # G402523388
product price: $31.39
/pk 50, $0.63/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Type Round
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08472
- Zoro # G402523388
- UPC # 738287084726
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Style | One Way |
Thread Style | Partially Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04010-001P1)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.062.0400)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08469)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- MIDWEST FASTENER #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54730)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- Midwest Fastener Machine Screws