Shop All Set Screws
Midwest Fastener
5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK
Mfr # 67577
Zoro # G802511596
original price:
$6.59
9% off
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67577
- Zoro # G802511596
- UPC # 738287675771
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized (SO-CAP7BL)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.080.0018)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- MIDWEST FASTENER 5/16"-18 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79262)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- MIDWEST FASTENER #4-40 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70745)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- Midwest Fastener Set Screws