Shop All Set Screws
Midwest Fastener
5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60586
Zoro # G302511454
original price:
$6.69
10% off
new price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60586
- Zoro # G302511454
- UPC # 738287605860
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK (37622)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 5/16"-18 x 1/2" Steel Coarse Thread Square Head Set Screws 10PK (60585)
- MIDWEST FASTENER #4-40 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70741)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- Midwest Fastener Set Screws