Shop All Machine Screws
Midwest Fastener
5/16"-18 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 60341
Zoro # G902526094
product price: $6.55
/pk 15, $0.44/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60341
- Zoro # G902526094
- UPC # 738287603415
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Steel Body, 500 PK (U34130.009.0036)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- MIDWEST FASTENER M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK (74666)
- MIDWEST FASTENER 3/18"-16 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54764)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77302)
- MIDWEST FASTENER #5-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61391)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- BSC PREFERRED Steel Slotted Flat Head Screws with Flat Tip Zinc Plated M5 x 0.8 mm Thread 16 mm Long, 100PK (90274A326)
- Midwest Fastener Machine Screws