Shop All Machine Screws
Midwest Fastener
5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54751
Zoro # G402524910
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54751
- Zoro # G402524910
- UPC # 738287547511
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.180.1000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Phillips Drive, 30 PK (79405)
- DEWALT Power-Stud+- SD1 Wedge Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 100 PK (7409SD1-PWR)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01980)
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (37513)
- ZORO SELECT M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0060)
- Midwest Fastener Machine Screws