Shop All Carriage Bolts
Midwest Fastener
5/16"-18 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK
Mfr # 31847
Zoro # G102518646
product price: $4.19
/pk 8, $0.52/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 18 (Coarse)
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31847
- Zoro # G102518646
- UPC # 738287318470
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 18 (Coarse) |
Fastener Length | 3 in |
Thread Length | Full |
Diameter 2 | 23/32" |
Diameter 1 | 5/16" |
Square-Depth | 13/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50603)
- MIDWEST FASTENER 6mm-1.0 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK (31163)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31844)
- MIDWEST FASTENER 1/2"-13 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (50624)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 50PK (07504)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- Midwest Fastener Carriage Bolts