Shop All Machine Screws
Midwest Fastener
5/16"-18 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 60347
Zoro # G402525283
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60347
- Zoro # G402525283
- UPC # 738287603477
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.019.0125)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31570)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60345)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38125)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32966)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0087)
- Midwest Fastener Machine Screws