Shop All Machine Screws
Midwest Fastener
5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54708
Zoro # G902524977
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54708
- Zoro # G902524977
- UPC # 738287547085
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 8 PK (79417)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0300)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK (TX-50SS)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77365)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54702)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77361)
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72468)
- MIDWEST FASTENER #8-32 x 1-5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01970)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (38042)
- Midwest Fastener Machine Screws