Shop All Machine Screws
Midwest Fastener
5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54759
Zoro # G902524885
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54759
- Zoro # G902524885
- UPC # 738287547597
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.050.0225)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 100 PK (H4125)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1000)
- HERITAGE Hitch Pin, Sq. Handle, 1/2"x4-1/4", Chain (HPL-0500-4250S)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (34767)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- Midwest Fastener Machine Screws