Shop All Carriage Bolts
Midwest Fastener
5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK
Mfr # 07492
Zoro # G402514973
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 18 (Coarse)
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07492
- Zoro # G402514973
- UPC # 738287074925
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 18 (Coarse) |
Fastener Length | 2 in |
Thread Length | Full |
Diameter 1 | 5/16" |
Diameter 2 | 23/32" |
Square-Depth | 3/16" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.062.0001)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01209.025.0500)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51007.037.0125)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- MIDWEST FASTENER 3/8"-16 x 8" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01112)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK (31864)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50603)
- MIDWEST FASTENER 3/4"-10 x 10" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (08262)
- MIDWEST FASTENER 1/2"-13 x 12" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (53555)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- Midwest Fastener Carriage Bolts