Shop All Machine Screws
Midwest Fastener
5/16"-18 x 2 in Slotted Round Machine Screw, Plain Brass, 6 PK
Mfr # 32804
Zoro # G602524598
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32804
- Zoro # G602524598
- UPC # 738287328042
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.160.0070)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07684)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- Midwest Fastener Machine Screws