Shop All Machine Screws
Midwest Fastener
5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 77365
Zoro # G602526073
original price:
$4.49
6% off
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77365
- Zoro # G602526073
- UPC # 738287773651
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31562)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2in Grade 18-8 Stainless Steel 20PK (9002011)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0037)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54708)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77362)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54702)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- Midwest Fastener Machine Screws