Shop All Set Screws
Midwest Fastener
5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK
Mfr # 38447
Zoro # G302507204
original price:
$8.33
13% off
new price: $7.19
/pk 6, $1.20/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38447
- Zoro # G302507204
- UPC # 738287384475
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38446)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- Midwest Fastener Set Screws