Shop All Machine Screws
Midwest Fastener
5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # 39866
Zoro # G202523793
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39866
- Zoro # G202523793
- UPC # 738287398663
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933104)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD060800-005P1)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK (79063)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07172)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (63695)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- Midwest Fastener Machine Screws