Shop All Automotive Body Clips
Midwest Fastener
5/16"-18 x 13/16" Coarse Thread GM Hex Washer Head Body Bolts 8PK
Mfr # 31463
Zoro # G102516932
product price: $7.19
/pk 8, $0.90/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Body Bolt
- Material Steel
- Application GM Vehicles
- Diameter 5/16"
- Length 1 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31463
- Zoro # G102516932
- UPC # 738287314632
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 5/16" |
Length 1 | 13/16" |
Thread Size | 18 (Coarse) |
Details
Type | Body Bolt |
Material | Steel |
Application | GM Vehicles |
Head Style | Hex Washer (Hex) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 45440 (45440)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- DISCO ORng Nyln Weatherstrip Ret 6mm Hole Size 10mm Stem L PK25 (9208PK)
- Midwest Fastener Automotive Body Clips