Shop All Set Screws
Midwest Fastener
5/16"-18 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71573
Zoro # G802511558
product price: $11.25
/pk 20, $0.56/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71573
- Zoro # G802511558
- UPC # 738287715736
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.050.1000)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60586)
- ZORO SELECT Screw Pan Head, M5 x 8.4 (5712561)
- Midwest Fastener Set Screws