Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK
Mfr # 32802
Zoro # G202524561
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32802
- Zoro # G202524561
- UPC # 738287328028
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (1212KPUBZ)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG700187018736)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Brass, 15 PK (61043)
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0050)
- Midwest Fastener Machine Screws