Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54752
Zoro # G902524908
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54752
- Zoro # G902524908
- UPC # 738287547528
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- Midwest Fastener Machine Screws