Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK
Mfr # 39682
Zoro # G202523540
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39682
- Zoro # G202523540
- UPC # 738287396829
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51000.075.0250)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (53318)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-107)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09678)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (79045)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79044)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55110)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69547)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0075)
- Midwest Fastener Machine Screws