Shop All Machine Screws
Midwest Fastener
5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54702
Zoro # G402525740
product price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54702
- Zoro # G402525740
- UPC # 738287547023
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Electro-Zinc Steel Hex Head External Hex Drive, 500 PK (1821200)
- MIDWEST FASTENER Grade 2, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (00055)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51050.050.0087)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77365)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- SUBURBAN BOLT AND SUPPLY #2-56 x 5/8 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300040040BZ)
- Midwest Fastener Machine Screws