Shop All Automotive Body Clips
Midwest Fastener
5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK
Mfr # 31465
Zoro # G902517023
product price: $11.75
/pk 8, $1.47/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Body Bolt
- Material Steel
- Thread Size 18 (Coarse)
- Application Ford / GM Vehicles
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31465
- Zoro # G902517023
- UPC # 738287314656
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 18 (Coarse) |
Diameter | 5/16" |
Length 1 | 1" |
Details
Type | Body Bolt |
Material | Steel |
Application | Ford / GM Vehicles |
Head Style | Hex Washer (Hex) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Sleeve Nut, 39.5mm (40132)
- PYLE 10'' 500 Watt Bandpass Enclosure System (PLQB10)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- GROTE RED, LED TRAILER LIGHTING KIT, W/O CLR/MK (65880-5)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 1/4" x 0.6" Black Plastic Hole Flex Retainers 35PK (69164)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- DISCO Wht Nyln Moulding Clips 9mm Hole Size 12mm L PK15 (13387PK)
- Midwest Fastener Automotive Body Clips