Shop All Knobs
Midwest Fastener
5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK
Mfr # 78165
Zoro # G202527807
product price: $15.75
/pk 4, $3.94/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Fluted
- Thread Size 18 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78165
- Zoro # G202527807
- UPC # 738287781656
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 18 (Coarse) |
Diameter 1 | 5/16" |
Diameter 2 | 1-3/4" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Fluted |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #76 (44746)
- LINK HANDLES Tamper Handle, 48", 2" Slot, Sanded (66554GRA)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- MIDWEST FASTENER #10-24 x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK (78061)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK (67043)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- Midwest Fastener Knobs