Shop All Knobs
Midwest Fastener
5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK
Mfr # 78105
Zoro # G802527801
product price: $11.89
/pk 3, $3.96/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Fluted
- Thread Size 18 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78105
- Zoro # G802527801
- UPC # 738287781052
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 18 (Coarse) |
Diameter 2 | 1-3/4" |
Diameter 1 | 5/16" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Fluted |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 Inch Bolt Cutter (3410)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81230T)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- MIDWEST FASTENER #10-24 x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK (78061)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK (67043)
- MIDWEST FASTENER 3/8"-16 x 2-5/16" Black Plastic Coarse Thread Knobs 2PK (66681)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER 1/4" Red Plastic Round Thumb Screw Knobs 5PK (70913)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7B-21)
- Midwest Fastener Knobs