Shop All Knobs
Midwest Fastener
5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK
Mfr # 78163
Zoro # G102527792
product price: $19.15
/pk 4, $4.79/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style 3-Prong
- Thread Size 18 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78163
- Zoro # G102527792
- UPC # 738287781632
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 18 (Coarse) |
Diameter 1 | 5/16" |
Diameter 2 | 1-3/4" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | 3-Prong |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- AVEN 5 in. Straight Fine Point Tweezer (18023USA)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- MIDWEST FASTENER 1/4" Red Plastic Tee Thumb Screw Knobs 5PK (70892)
- MIDWEST FASTENER 1" Birch Wood Ball Knobs 5PK (08910)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- MIDWEST FASTENER 1/4" Green Plastic Flowerette Thumb Screw Knobs 4PK (70927)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- Midwest Fastener Hand Knobs and Wheels