Shop All Knobs
Midwest Fastener
5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK
Mfr # 78103
Zoro # G702527864
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style 3-Prong
- Thread Size 18 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78103
- Zoro # G702527864
- UPC # 738287781038
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 18 (Coarse) |
Diameter 2 | 1-3/4" |
Diameter 1 | 5/16" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | 3-Prong |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531404)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLCR2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLCR2-281)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER #8-32 x 5/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78122)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78004)
- MIDWEST FASTENER 1/4" Green Plastic Flowerette Thumb Screw Knobs 4PK (70927)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- HUTCHINS MANUFACTURING Black BALL KNOB F/HU2023 (HU1816)
- Midwest Fastener Knobs