Shop All Set Screws
Midwest Fastener
5/16"-18 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK
Mfr # 38446
Zoro # G102507220
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38446
- Zoro # G102507220
- UPC # 738287384468
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72102)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04100.075.0150)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- MIDWEST FASTENER 10mm-1.5 x 70mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932888)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- ZORO SELECT Set Screw, M12 x 1.75mm, 40mm L, PK50 (M07810.120.0040)
- Midwest Fastener Set Screws